Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
606.1600.006 Bernstein Switches, Foot Switch, 1 Pedal, 1NC/1NO, Slow
MFG Item Number
6061600006
606.1600.006 Bernstein Switches, Foot Switch, 1 Pedal, 1NC/1NO, Slow
MFG Item Number
6061600006
This item cannot be canceled or returned
Description
Foot Switch, 1 Pedal, 1NC/1NO, Slow
Specifications
Specifications
| Manufacturer Part Number |
6061600006 |
| Manufacturer |
Bernstein |
| Family Series |
Bernstein Switches |
| Description |
Foot Switch, 1 Pedal, 1NC/1NO, Slow Action Contact, Metal Housing, F1-U1Z UN 1 |
| Number of Pedals |
1 |
| Contacts |
1NO/1NC |
| Current Rating |
10 A |
| Voltage |
500 VAC |
| Terminal Type |
Screw Type |
| Conduit Fitting |
M20 |
| Protection Rating |
IP65 |
| Guarded |
Yes |
| Net Weight |
3.005 lbs |
| Gross Weight |
3.35 lbs |
606.1600.006
Bernstein Switches