606.1600.435

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

606.1600.435

Bernstein Switches

606.1600.435

Bernstein Switches
Foot Switch, 1 Pedal, 1NC/1NO, Slow
Item Number
606.1600.435
MFG Item Number
6061600435
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
606.1600.435
Foot Switch, 1 Pedal, 1NC/1NO, Slow

Series Information

Specifications

Specifications
Manufacturer Part Number 6061600435
Manufacturer Bernstein
Family Series Bernstein Switches
Description Foot Switch, 1 Pedal, 1NC/1NO, Slow Action Contact, Metal Housing, F1-U1Z NA2 UN
Number of Pedals 1
Contacts 2NO/2NC
Current Rating 10 A
Voltage 500 VAC
Terminal Type Screw Type
Conduit Fitting M20
Protection Rating IP65
Guarded Yes
Net Weight 3.275 lbs
Gross Weight 3.53 lbs