606.1900.062

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
606.1900.062 Bernstein Switches, Foot Switch, 1 Pedal, 2NC/2NO, Snap
MFG Item Number
6061900062

606.1900.062 Bernstein Switches, Foot Switch, 1 Pedal, 2NC/2NO, Snap

MFG Item Number
6061900062
Item Number
606.1900.062
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
606.1900.062
Foot Switch, 1 Pedal, 2NC/2NO, Snap

Series Information

Specifications

Specifications
Manufacturer Part Number 6061900062
Manufacturer Bernstein
Family Series Bernstein Switches
Description Foot Switch, 1 Pedal, 2NC/2NO, Snap Action Contact, Metal Housing, F1-SU2Z UN
Number of Pedals 1
Contacts 2NC/2NO
Current Rating 10 A
Voltage 400 VAC
Terminal Type Screw Type
Conduit Fitting M20
Protection Rating IP65
Guarded Yes
Net Weight 3.075 lbs
Gross Weight 3.445 lbs