Series Information
| Manufacturer Part Number | 6062110013 |
|---|---|
| Manufacturer | Bernstein |
| Family Series | Bernstein Switches |
| Description | Foot Switch, 2 Pedals, 1NC/1NO+1NC/1NO, Slow Action Contact, Metal Housing, F2-U1Z/U1Z |
| Number of Pedals | 2 |
| Contacts | 2NC/2NO |
| Current Rating | 10 A |
| Voltage | 240 VAC |
| Terminal Type | Screw Type |
| Conduit Fitting | M20 |
| Protection Rating | IP65 |
| Guarded | No |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |