Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
606.2220.015 Bernstein Switches, Foot Switch, 2 Pedals,
MFG Item Number
6062220015
606.2220.015 Bernstein Switches, Foot Switch, 2 Pedals,
MFG Item Number
6062220015
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
6062220015 |
| Manufacturer |
Bernstein |
| Family Series |
Bernstein Switches |
| Description |
Foot Switch, 2 Pedals, 2NC/2NO+2NC/2NO, Slow Action Contact, Metal Housing, F2-U2Z/U2Z |
| Number of Pedals |
2 |
| Contacts |
2NC/2NO |
| Terminal Type |
Screw Type |
| Conduit Fitting |
M20 |
| Protection Rating |
IP65 |
| Guarded |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
606.2220.015
Bernstein Switches