606.2330.021

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

606.2330.021 Bernstein Switches, Foot Switch, 2 Pedals,

MFG Item Number
6062330021

606.2330.021 Bernstein Switches, Foot Switch, 2 Pedals,

MFG Item Number
6062330021
Item Number
606.2330.021
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
606.2330.021
Foot Switch, 2 Pedals,

Series Information

Specifications

Specifications
Manufacturer Part Number 6062330021
Manufacturer Bernstein
Family Series Bernstein Switches
Description Foot Switch, 2 Pedals, 1NC/1NO+1NC/1NO, Snap Action Contact, Metal Housing, F2-SU1Z/SU1Z
Number of Pedals 2
Contacts 1NC/1NO
Terminal Type Screw Type
Conduit Fitting M20
Protection Rating IP65
Guarded No
Net Weight 3.38 lbs
Gross Weight 3.76 lbs