606.2620.086

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

606.2620.086 Bernstein Switches, Foot Switch, 2 Pedals,

MFG Item Number
6062620086

606.2620.086 Bernstein Switches, Foot Switch, 2 Pedals,

MFG Item Number
6062620086
Item Number
606.2620.086
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
606.2620.086
Foot Switch, 2 Pedals,

Series Information

Specifications

Specifications
Manufacturer Part Number 6062620086
Manufacturer Bernstein
Family Series Bernstein Switches
Description Foot Switch, 2 Pedals, 1NC/1NO+2NC/2NO, Slow Action Contact, Metal Housing, F2-U1Z/U2ZD
Number of Pedals 2
Contacts 1NC/1NO
Terminal Type Screw Type
Conduit Fitting M20
Protection Rating IP65
Guarded No
Net Weight 6.075 lbs
Gross Weight 6.65 lbs