606.2720.016

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

606.2720.016 Bernstein Switches, Foot Switch, 2 Pedals,

MFG Item Number
6062720016

606.2720.016 Bernstein Switches, Foot Switch, 2 Pedals,

MFG Item Number
6062720016
Item Number
606.2720.016
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
606.2720.016
Foot Switch, 2 Pedals,

Series Information

Specifications

Specifications
Manufacturer Part Number 6062720016
Manufacturer Bernstein
Family Series Bernstein Switches
Description Foot Switch, 2 Pedals, 2NC/2NO+2NC/2NO, Slow Action Contact, Metal Housing, F2-U2Z/U2Z
Number of Pedals 2
Contacts 4NC/4NO
Terminal Type Screw Type
Conduit Fitting M20
Protection Rating IP65
Guarded No
Net Weight 5.79 lbs
Gross Weight 6.34 lbs