606.2720.020

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

606.2720.020

Bernstein Switches

606.2720.020

Bernstein Switches
Foot Switch, 2 Pedals,
Item Number
606.2720.020
MFG Item Number
6062720020
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
606.2720.020
Foot Switch, 2 Pedals,

Series Information

Specifications

Specifications
Manufacturer Part Number 6062720020
Manufacturer Bernstein
Family Series Bernstein Switches
Description Foot Switch, 2 Pedals, 2NC/2NO+2NC/2NO, Slow Action Contact, Metal Housing,
Number of Pedals 2
Contacts 4NC/4NO
Terminal Type Screw Type
Conduit Fitting M20
Protection Rating IP65
Guarded No
Net Weight 6.16 lbs
Gross Weight 6.715 lbs