606.3611.026

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

606.3611.026 Bernstein Switches, Foot Switch, 3 Pedals,

MFG Item Number
6063611026

606.3611.026 Bernstein Switches, Foot Switch, 3 Pedals,

MFG Item Number
6063611026
Item Number
606.3611.026
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
606.3611.026
Foot Switch, 3 Pedals,

Series Information

Specifications

Specifications
Manufacturer Part Number 6063611026
Manufacturer Bernstein
Family Series Bernstein Switches
Description Foot Switch, 3 Pedals, 1NC/1NO+1NC/1NO+1NC/1NO, Slow Action Contact, Metal Housing,
Number of Pedals 3
Contacts 3NC/3NO
Terminal Type Screw Type
Conduit Fitting M20
Protection Rating IP65
Guarded No
Net Weight 10.42 lbs
Gross Weight 11.04 lbs