Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
606.3833.045
MFG Item Number
6063833045
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
6063833045 |
| Manufacturer |
Bernstein |
| Family Series |
Bernstein Switches |
| Description |
Foot Switch, 3 Pedals, 1NC/1NO+1NC/1NO+1NC/1NO, Snap Action Contact, Metal Housing, |
| Number of Pedals |
3 |
| Contacts |
3NC/3NO |
| Terminal Type |
Screw Type |
| Conduit Fitting |
M20 |
| Protection Rating |
IP65 |
| Guarded |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
606.3833.045
Bernstein Switches