6060
Bodine Gearmotors, 33A-GB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6060 Bodine Gearmotors, 33A-GB Series, Right Angle DC Gearmotor, .13 HP,

MFG Item Number
BE-6060

6060 Bodine Gearmotors, 33A-GB Series, Right Angle DC Gearmotor, .13 HP,

MFG Item Number
BE-6060
Item Number
6060
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 33A-GB Series
Item #
6060
Right Angle DC Gearmotor, .13 HP,

33A-GB Series Information

Specifications

Specifications
Manufacturer Part Number BE-6060
Manufacturer Bodine
Product Series 33A-GB
Family Series Bodine Gearmotors, 33A-GB Series
Description Right Angle DC Gearmotor, .13 HP, 90VDC,130VDC, 29;42 RPM
Output Speed 29 RPM, 43 RPM
Ratio 60:1
Nominal Ratio (:1) 60
Nominal Torque 200 in-lbs
Output Style Right Hand Shaft
Horsepower 1/8 hp
DC Voltage 90 VDC, 130 VDC
Nominal Voltage 125 VDC, 90 VDC
Current Rating 1.4 A, 1.8 A
Net Weight 1.3494 lbs
Gross Weight 1.3494 lbs