Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
60604J Cully-Minerallac Anchors, 1/4 L LAG SHIELD
60604J Cully-Minerallac Anchors, 1/4 L LAG SHIELD
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
60604J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
1/4 L LAG SHIELD |
| Screw Diameter |
1/4 " |
| Drill Diameter |
1/2 " |
| Length |
1-1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
60604J
Cully-Minerallac Anchors