Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
60610J
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
60610J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
3/8 S LAG SHIELD |
| Screw Diameter |
3/8 " |
| Drill Diameter |
5/8 " |
| Length |
1-3/4 " |
| Comments |
Short Lag Screw Shield, Mortar Joint Applications |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
60610J
Cully-Minerallac Anchors