Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
60612J
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
60612J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Anchors |
| Description |
3/8 L LAG SHIELD |
| Screw Diameter |
3/8 " |
| Drill Diameter |
5/8 " |
| Length |
2-1/2 " |
| Comments |
Long Lag Screw Shield, Mortar Joint Applications |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
60612J
Cully-Minerallac Anchors