Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60616

Cully-Minerallac Anchors

60616

Cully-Minerallac Anchors
1/2 L LAG SHIELD
MFG Item Number
60616
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 40

Description

Anchors, Series
Item #
60616
1/2 L LAG SHIELD

Series Information

Specifications

Specifications
Manufacturer Part Number 60616
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Description 1/2 L LAG SHIELD
Screw Diameter 1/2 "
Drill Diameter 3/4 "
Length 3 "
Net Weight 0 lbs
Gross Weight 0 lbs