Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60620020 Socomec Fuses, FUS GG 22X58 20A WITH STRICKER

MFG Item Number
60620020

60620020 Socomec Fuses, FUS GG 22X58 20A WITH STRICKER

MFG Item Number
60620020
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
60620020
FUS GG 22X58 20A WITH STRICKER

Series Information

Specifications

Specifications
Manufacturer Part Number 60620020
Manufacturer Socomec
Family Series Socomec Fuses
Description FUS GG 22X58 20A WITH STRICKER
Fuse Type IEC Ferrule Type
Current Rating 20 A
AC Voltage 690 VAC
Characteristic General Purpose
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 0.87 "
Diameter 2.28 "
Approvals CSA, IEC, UL
Net Weight 0.1102 lbs
Gross Weight 0.1102 lbs