Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60630025 Socomec Fuses, FUS AM 22X58 25A AVEC PERC

MFG Item Number
60630025

60630025 Socomec Fuses, FUS AM 22X58 25A AVEC PERC

MFG Item Number
60630025
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
60630025
FUS AM 22X58 25A AVEC PERC

Series Information

Specifications

Specifications
Manufacturer Part Number 60630025
Manufacturer Socomec
Family Series Socomec Fuses
Description FUS AM 22X58 25A AVEC PERC
Fuse Type IEC Ferrule Type
Current Rating 25 A
AC Voltage 690 VAC
Characteristic General Purpose
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 0.87 "
Diameter 2.28 "
Approvals CSA, IEC, UL
Net Weight 0.1102 lbs
Gross Weight 0.1102 lbs