Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 60658R |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Fuse Block 600VAC 600VDC Class R 60A 3-Pole Copper Box |
| Current Rating | 60 A |
| Voltage | 600 V |
| Poles | 3 |
| Fuse Type | Class R |
| Class | R |
| Connection Type | Box Lug |
| Mounting | Direct Screw Mount |
| Composition | Thermoplastic |
| Approvals | CSA, UL |
| Net Weight | 1 lb |
| Gross Weight | 1 lb |