60658T
Mersen Fuseblocks & Holders, CLASST-600V Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60658T Mersen Fuseblocks & Holders, CLASST-600V Series, Fuse Block 600VAC 600VDC Class T 60A

MFG Item Number
60658T

60658T Mersen Fuseblocks & Holders, CLASST-600V Series, Fuse Block 600VAC 600VDC Class T 60A

MFG Item Number
60658T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuseblocks & Holders, CLASST-600V Series
Item #
60658T
Fuse Block 600VAC 600VDC Class T 60A

CLASST-600V Series Information

  • Full Barrier Design (30 & 60A) Increases Pole to Pole Safety
  • Unique Adder‑Block Design (30 & 60A) for Design Flexibility
  • Spring Reinforcing Standard for All 30 & 60A Clips
  • Features High Conductivity Copper Alloy Fuse Clips
  • Cool Running High Amperage (100‑600A) Connectors

Mersen Class T fuse blocks accommodate Class T fuses up to 600A. Insulators are either durable, glass‑filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. Mersen is the only manufacturer to offer Class T blocks with copper connectors.

  • Copper Connectors Available 30‑600A
  • Unique Integral DIN‑Rail Adapters for 600V, 30 & 60A Blocks

Specifications

Specifications
Manufacturer Part Number 60658T
Manufacturer Mersen
Product Series CLASST-600V
Family Series Mersen Fuseblocks & Holders, CLASST-600V Series
Description Fuse Block 600VAC 600VDC Class T 60A 3-Pole Copper Box
Current Rating 60 A
Voltage 600 V
Poles 3
Fuse Type Class T
Class T
Connection Type Box Lug
Mounting Panel Mount
Composition Glass-Filled Polycarbonate
Trip Indicator No
Reinforced Yes
Enclosed No
Approvals CSA, UL, UR
Net Weight 0.75 lbs
Gross Weight 0.76 lbs
Alternatives
60608T
60608T
Mersen Fuseblocks & Holders, CLASST-600V Series