Series Information
| Manufacturer Part Number | 6067059 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Sensors |
| Description | Rechargeable batteries and battery chargers, Base stations, Base station, Accessory group: Rechargeable batteries and battery chargers, Accessory family: Base stations, Enclosure rating: IP51, Description: Charging station for HW1981, Bluetooth class 1, |
| Interface Type | RS 232, USB |
| Connection Type | Bluetooth |
| Protection Rating | IP51 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |