607 Series Information
| Manufacturer Part Number | 607-8 |
|---|---|
| Manufacturer | Dwyer Instruments |
| Product Series | 607 |
| Family Series | Dwyer Instruments Sensors, 607 Series |
| Description | Differential Pressure Transmitter Range 0-10In WC +/- .5pct. Full Scale Accuracy |
| Accuracy | 0.5 % |
| Pressure Range | 0-10 " WC |
| Output | 4-20 mA |
| Sensor Style | Differential |
| Display | No |
| Maximum Pressure | 10 psig |
| Voltage | 12-36 VDC |
| Electrical Connection | Screw Terminals |
| Operating Temperature | -20-160 °F |
| Protection Rating | IP11 |
| NEMA Rating | NEMA 2 |
| Approvals | CE |
| Net Weight | 1.05 lbs |
| Gross Weight | 1.05 lbs |