607-9
Dwyer Instruments Sensors, 607 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

607-9 Dwyer Instruments Sensors, 607 Series, Differential Pressure Transmitter

MFG Item Number
607-9

607-9 Dwyer Instruments Sensors, 607 Series, Differential Pressure Transmitter

MFG Item Number
607-9
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, 607 Series
Item #
607-9
Differential Pressure Transmitter

607 Series Information

Specifications

Specifications
Manufacturer Part Number 607-9
Manufacturer Dwyer Instruments
Product Series 607
Family Series Dwyer Instruments Sensors, 607 Series
Description Differential Pressure Transmitter Range 0-25In WC +/- .5pct. Full Scale Accuracy
Accuracy 0.5 %
Pressure Range 0-25 " WC
Output 4-20 mA
Sensor Style Differential
Display No
Maximum Pressure 10 psig
Voltage 12-36 VDC
Electrical Connection Screw Terminals
Operating Temperature -20-160 °F
Protection Rating IP11
NEMA Rating NEMA 2
Approvals CE
Net Weight 1.05 lbs
Gross Weight 1.05 lbs