607048-0001

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

607048-0001

Dynapar Inductive Proximity

607048-0001

Dynapar Inductive Proximity
Encoder
MFG Item Number
607048-0001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
607048-0001
Encoder

Series Information

Specifications

Specifications
Manufacturer Part Number 607048-0001
Manufacturer Dynapar
Family Series Dynapar Inductive Proximity
Description Encoder
Nominal Voltage 12 VDC, 24 VDC
Power Type DC
Range 1 mm
Connection Type 2 Meter Cable
Output Type N/O PNP
Composition Metallic
Voltage 10-30 VDC
Length 78.74 "
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Net Weight 1.625 lbs
Gross Weight 1.625 lbs