60728

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60728

Cully-Minerallac Fasteners

60728

Cully-Minerallac Fasteners
1/4 X 1-3/4 TAPCON PFH CONCRET
MFG Item Number
60728
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 200

Description

Fasteners, Series
Item #
60728
1/4 X 1-3/4 TAPCON PFH CONCRET

Series Information

Specifications

Specifications
Manufacturer Part Number 60728
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 1/4 X 1-3/4 TAPCON PFH CONCRET
Screw Type Concrete
Bit Type Phillips
Size 1/4 x 1-3/4
Bit Size 3/16 x 3-1/2
Screw Head Type Flat Head
Color Blue
Net Weight 0 lbs
Gross Weight 0 lbs