Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Appleton Couplers, 6000S Series
6075S
Appleton Couplers, 6000S Series
This item cannot be canceled or returned
Description
- Concretetight
- Raintight (wet locations) per the Canadian Electrical Code
Appleton and O‑Z/Gedney offer ETP 6000S Series steel EMT compression couplings. They are used to ground and secure EMT raceway sections together.
Specifications
Specifications
| Manufacturer Part Number |
6075S |
| Manufacturer |
Appleton |
| Product Series |
6000S |
| Family Series |
Appleton Couplers, 6000S Series |
| Description |
Hardware |
| Conduit Type |
EMT (Electrical Metallic Tubing) |
| Connection Type |
Compression |
| Trade Size |
3/4 " |
| Protection Rating |
Indoor, Outdoor, Rain Tight, Concrete Tight |
| Composition |
Zinc Plated Steel |
| Insulated Throat |
No |
| Hazardous Location |
No |
| NEMA Rating |
NEMA FB1 |
| Approvals |
CSA, UL |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
6075S
Appleton Couplers, 6000S Series