Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
60764NDJ
Cully-Minerallac Fasteners
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
60764NDJ |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
1/4 X 4 PFH CONCRETE |
| Screw Type |
Concrete |
| Bit Type |
Phillips |
| Size |
1/4 x 4 |
| Screw Head Type |
Flat Head |
| Color |
Blue |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
60764NDJ
Cully-Minerallac Fasteners