607D-08
Dwyer Instruments Sensors, 607D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

607D-08 Dwyer Instruments Sensors, 607D Series, Pr Transmitter Range 0-25In WC

MFG Item Number
607D-08

607D-08 Dwyer Instruments Sensors, 607D Series, Pr Transmitter Range 0-25In WC

MFG Item Number
607D-08
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, 607D Series
Item #
607D-08
Pr Transmitter Range 0-25In WC

607D Series Information

Specifications

Specifications
Manufacturer Part Number 607D-08
Manufacturer Dwyer Instruments
Product Series 607D
Family Series Dwyer Instruments Sensors, 607D Series
Description Pr Transmitter Range 0-25In WC
Accuracy 0.25 %
Pressure Range 0-25 " WC
Output 4-20 mA
Sensor Style Differential
Display No
Maximum Pressure 15 psi
Voltage 16-32 VDC
Electrical Connection Terminal Block
Operating Temperature 0-170 °F
Approvals CE
Net Weight 0.5 lbs
Gross Weight 0.5 lbs