607HR050E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

607HR050E Ohmite Resistors, 60 Series, RESISTOR, RoHS COMPLIANT

MFG Item Number
607HR050E

607HR050E Ohmite Resistors, 60 Series, RESISTOR, RoHS COMPLIANT

MFG Item Number
607HR050E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Resistors, 60 Series
Item #
607HR050E
RESISTOR, RoHS COMPLIANT

60 Series Information

  • Low Inductance
  • Wirewound Performance
  • Flameproof
These non‑inductive, 3‑piece welded element resistors offer a reliable low‑cost alternative to conventional current sense products. With resistance values as low as 0.005 ohms, and wattages from 0.1w to 3w, the 60 Series offers a wide variety of design choices.

Specifications

Specifications
Manufacturer Part Number 607HR050E
Manufacturer Ohmite
Product Series 60
Family Series Ohmite Resistors, 60 Series
Description RESISTOR, RoHS COMPLIANT
Resistance 0.05 Ohm
Adjustable No
Non-Inductive No
Wattage 0.75 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Tolerance % 3 %
Length 1.67 "
Mounting PC
Net Weight 0 lbs
Gross Weight 0 lbs