Series Information
| Manufacturer Part Number | 608-04 |
|---|---|
| Manufacturer | Dwyer Instruments |
| Family Series | Dwyer Instruments Sensors |
| Description | Intrinsically Safe Differential Pressure Transmitter Range 0-2In WC NEMA 4X Accuracy .5pct. F.S. |
| Accuracy | 0.5 % |
| Pressure Range | 100 psig |
| Output | 12-36 VDC |
| Connection | 1/4 NPT Female |
| Display | No |
| Maximum Pressure | 100 psig |
| Voltage | 12-36 VDC |
| Electrical Connection | Screw Terminals |
| Operating Temperature | -20-185 °F |
| Protection Rating | IP66 |
| NEMA Rating | NEMA 4X |
| Approvals | FM |
| Net Weight | 2.4 lbs |
| Gross Weight | 2.4 lbs |