Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
608.1000.050
LIMIT SWITCHPLASTIC BODY ENK-U1Z
MFG Item Number
608.1000.050
Description
LIMIT SWITCHPLASTIC BODY ENK-U1Z
Specifications
Specifications
| Manufacturer Part Number |
608.1000.050 |
| Manufacturer |
Bernstein |
| Family Series |
Bernstein Limit Switches |
| Actuator Type |
Roller Lever |
| Contacts |
1NO/1NC |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
M20 |
| Hazardous Location |
No |
| Indicator |
No |
| NEMA Rating |
NEMA 4X |
| Approvals |
cULus |
| Material |
Thermoplastic |
| Net Weight |
0.315 lbs |
| Gross Weight |
0.315 lbs |
608.1000.050
Bernstein Limit Switches