608.3000.211

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

608.3000.211 Bernstein Limit Switches, Limit Switch, IN65.SE2 SM, Standard

MFG Item Number
6083000211

608.3000.211 Bernstein Limit Switches, Limit Switch, IN65.SE2 SM, Standard

MFG Item Number
6083000211
Item Number
608.3000.211
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
608.3000.211
Limit Switch, IN65.SE2 SM, Standard

Series Information

Specifications

Specifications
Manufacturer Part Number 6083000211
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Description Limit Switch, IN65.SE2 SM, Standard Switch Body, Snap Action, 2NO, Metal Plunger
Actuator Type Lever
Contacts 2NO
Contact Rating Rating @ 250 VAC: 5 A
Connection Type Screw Terminals
Hazardous Location No
Indicator No
Material Thermoplastic
Net Weight 0 lbs
Gross Weight 0 lbs