608.3000.221

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

608.3000.221

Bernstein Limit Switches

608.3000.221

Bernstein Limit Switches
Limit Switch, IN65.SU1Z HK,
Item Number
608.3000.221
MFG Item Number
6083000221
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
608.3000.221
Limit Switch, IN65.SU1Z HK,

Series Information

Specifications

Specifications
Manufacturer Part Number 6083000221
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Description Limit Switch, IN65.SU1Z HK, Standard Switch Body, Snap Action, 1NC/1NO, Roller Lever, Plastic
Actuator Type Lever
Contacts 1NO/1NC
Contact Rating Rating @ 250 VAC: 5 A
Connection Type Screw Terminals
Hazardous Location No
Indicator No
Material Thermoplastic
Net Weight 0 lbs
Gross Weight 0 lbs