608.3000.237

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

608.3000.237

Bernstein Limit Switches

608.3000.237

Bernstein Limit Switches
Limit Switch, IN65.SA2Z AHK,
Item Number
608.3000.237
MFG Item Number
6083000237
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
608.3000.237
Limit Switch, IN65.SA2Z AHK,

Series Information

Specifications

Specifications
Manufacturer Part Number 6083000237
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Description Limit Switch, IN65.SA2Z AHK, Standard Switch Body, Snap Action, 2NC, Side Mount Roller Lever,
Actuator Type Lever
Contacts 2NC
Contact Rating Rating @ 250 VAC: 5 A
Connection Type Screw Terminals
Hazardous Location No
Indicator No
Material Thermoplastic
Net Weight 0 lbs
Gross Weight 0 lbs