608.3000.240

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

608.3000.240

Bernstein Limit Switches

608.3000.240

Bernstein Limit Switches
Limit Switch, IN65.E2 AHK, Standard
Item Number
608.3000.240
MFG Item Number
6083000240
More specs
This item cannot be canceled or returned

Obsolete

Description

Limit Switches, Series
Item #
608.3000.240
Limit Switch, IN65.E2 AHK, Standard

Series Information

Specifications

Specifications
Manufacturer Part Number 6083000240
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Description Limit Switch, IN65.E2 AHK, Standard Switch Body, Slow Action, 2NO, Side Mount Roller Lever, Plastic Roller
Actuator Type Lever
Contacts 2NO
Contact Rating Rating @ 250 VAC: 5 A
Connection Type Screw Terminals
Hazardous Location No
Indicator No
Material Thermoplastic
Net Weight 0 lbs
Gross Weight 0 lbs