608.3000.298

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

608.3000.298

Bernstein Limit Switches

608.3000.298

Bernstein Limit Switches
Limit Switch, IN65-E2 AHSGU RO50,
Item Number
608.3000.298
MFG Item Number
6083000298
More specs
This item cannot be canceled or returned

Obsolete

Description

Limit Switches, Series
Item #
608.3000.298
Limit Switch, IN65-E2 AHSGU RO50,

Series Information

Specifications

Specifications
Manufacturer Part Number 6083000298
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Description Limit Switch, IN65-E2 AHSGU RO50, Standard Switch Body, Slow Action, 2NO, Side Mounted Roller, Rubber
Actuator Type Lever
Contacts 2NO
Contact Rating Rating @ 250 VAC: 5 A
Connection Type Screw Terminals
Hazardous Location No
Indicator No
Material Thermoplastic
Net Weight 0 lbs
Gross Weight 0 lbs