608.5121.103
Bernstein Limit Switches, Bi2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

608.5121.103 Bernstein Limit Switches, Bi2 Series, Limit Switch, Top Activated Roller

MFG Item Number
6085121103

608.5121.103 Bernstein Limit Switches, Bi2 Series, Limit Switch, Top Activated Roller

MFG Item Number
6085121103
Item Number
608.5121.103
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Bi2 Series
Item #
608.5121.103
Limit Switch, Top Activated Roller

Bi2 Series Information

Specifications

Specifications
Manufacturer Part Number 6085121103
Manufacturer Bernstein
Product Series Bi2
Family Series Bernstein Limit Switches, Bi2 Series
Description Limit Switch, Top Activated Roller Actuator, 1NC/1NO Slow Contacts, BI2-U1Z HW 90GR RO11
Actuator Type Lever
Contacts 1NO/1NC
Contact Rating Rating @ 250 VAC: 10 A
Hazardous Location No
Indicator No
Material Aluminum
Net Weight 0 lbs
Gross Weight 0 lbs