608.5135.105
Bernstein Limit Switches, Bi2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

608.5135.105 Bernstein Limit Switches, Bi2 Series, Limit Switch, Roller / Lever

MFG Item Number
6085135105

608.5135.105 Bernstein Limit Switches, Bi2 Series, Limit Switch, Roller / Lever

MFG Item Number
6085135105
Item Number
608.5135.105
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Bi2 Series
Item #
608.5135.105
Limit Switch, Roller / Lever

Bi2 Series Information

Specifications

Specifications
Manufacturer Part Number 6085135105
Manufacturer Bernstein
Product Series Bi2
Family Series Bernstein Limit Switches, Bi2 Series
Description Limit Switch, Roller / Lever Actuator, 1NC/1NO Slow Contacts, BI2-U1Z AH 90GR
Actuator Type Lever
Contacts 1NO/1NC
Contact Rating Rating @ 250 VAC: 10 A
Hazardous Location No
Indicator No
Material Aluminum
Net Weight 0 lbs
Gross Weight 0 lbs