608.5317.119

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

608.5317.119

Bernstein Limit Switches

608.5317.119

Bernstein Limit Switches
Limit Switch, Roller / Plunger
Item Number
608.5317.119
MFG Item Number
6085317119
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
608.5317.119
Limit Switch, Roller / Plunger

Series Information

Specifications

Specifications
Manufacturer Part Number 6085317119
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Description Limit Switch, Roller / Plunger Actuator, 1NC/1NO Slow Contacts, Bi2-UV1Z RiwT
Actuator Type Roller
Contacts 1NO/1NC
Contact Rating Rating @ 250 VAC: 10 A
Hazardous Location No
Indicator No
Material Aluminum
Net Weight 0.255 lbs
Gross Weight 0.345 lbs