608.6817.132

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

608.6817.132 Bernstein Limit Switches, Limit Switch, Roller / Plunger

MFG Item Number
6086817132

608.6817.132 Bernstein Limit Switches, Limit Switch, Roller / Plunger

MFG Item Number
6086817132
Item Number
608.6817.132
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
608.6817.132
Limit Switch, Roller / Plunger

Series Information

Specifications

Specifications
Manufacturer Part Number 6086817132
Manufacturer Bernstein
Family Series Bernstein Limit Switches
Description Limit Switch, Roller / Plunger Actuator, 2NO Slow Contacts, I88-E2 RIWL 90GR
Actuator Type Roller
Contacts 2NC
Contact Rating Rating @ 250 VAC: 5 A
Hazardous Location No
Indicator No
Material Aluminum
Net Weight 0 lbs
Gross Weight 0 lbs