608.8127.042
Bernstein Limit Switches, TI2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

608.8127.042

Bernstein Limit Switches, TI2 Series

608.8127.042

Bernstein Limit Switches, TI2 Series
Limit Switch, Side Activated Roller
Item Number
608.8127.042
MFG Item Number
6088127042
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, TI2 Series
Item #
608.8127.042
Limit Switch, Side Activated Roller

TI2 Series Information

Specifications

Specifications
Manufacturer Part Number 6088127042
Manufacturer Bernstein
Product Series TI2
Family Series Bernstein Limit Switches, TI2 Series
Description Limit Switch, Side Activated Roller Actuator, 1NC/1NO Slow Contacts, TI2-U1Z KNW
Actuator Type Lever
Contacts 1NO/1NC
Contact Rating Rating @ 250 VAC: 10 A
Hazardous Location No
Indicator No
Material Aluminum
Net Weight 0 lbs
Gross Weight 0 lbs