608.9102.051
Altech Limit Switches, I49 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

608.9102.051

Altech Limit Switches, I49 Series

608.9102.051

Altech Limit Switches, I49 Series
LIMIT SWITCH
Item Number
608.9102.051
MFG Item Number
6089102051
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, I49 Series
Item #
608.9102.051
LIMIT SWITCH

I49 Series Information

Specifications

Specifications
Manufacturer Part Number 6089102051
Manufacturer Altech
Product Series I49
Family Series Altech Limit Switches, I49 Series
Description LIMIT SWITCH
Actuator Type Plunger
Contacts 1NO/1NC
Contact Rating Rating @ 125 VDC: 0.22 A, Ratnig @ 250 VAC: 3 A
Connection Type Cable
Length 1 m, 3.28 '
Hazardous Location No
Indicator No
Material Plastic
Approvals CE, UL
Comments I49-U1Z IWF
Net Weight 0 lbs
Gross Weight 0 lbs