Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
608556-0020 Danaher Controls Encoders, CABLE
MFG Item Number
608556-0020
608556-0020 Danaher Controls Encoders, CABLE
MFG Item Number
608556-0020
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
608556-0020 |
| Manufacturer |
Danaher Controls |
| Family Series |
Danaher Controls Encoders |
| Description |
CABLE |
| Length |
65.6 ' |
| Termination |
Wire Leads |
| Contact Gender |
Female |
| Approvals |
CE, cULus |
| Net Weight |
2.245 lbs |
| Gross Weight |
2.245 lbs |
608556-0020
Danaher Controls Encoders