Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
6086PAN
Metal Pan for CLI Junction Box
This item cannot be canceled or returned
Description
Metal Pan for CLI Junction Box
Specifications
Specifications
| Manufacturer Part Number |
6086PAN |
| Manufacturer |
Killark |
| Family Series |
Killark Enclosures |
| Description |
Metal Pan for CLI Junction Box |
| Accessory Type |
Mounting Pan |
| Material |
Aluminum |
| Composition |
Metallic |
| Comments |
GRB Screw Cover |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.11 lbs |
6086PAN
Killark Enclosures