Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
60C Blackburn, a T & B Brand Grounding, CPL/SILICON BRZ 5/8IN ROD 5/8-11UNS
60C Blackburn, a T & B Brand Grounding, CPL/SILICON BRZ 5/8IN ROD 5/8-11UNS
This item cannot be canceled or returned
Description
CPL/SILICON BRZ 5/8IN ROD 5/8-11UNS
Specifications
Specifications
| Manufacturer Part Number |
60C |
| Manufacturer |
Blackburn, a T & B Brand |
| Family Series |
Blackburn, a T & B Brand Grounding |
| Description |
Ground Rod Coupling - Type C, Size 5/8, Thread Size 5/8 - 11 UNS |
| Net Weight |
0.27 lbs |
| Gross Weight |
0.27 lbs |
60C
Blackburn, a T & B Brand Grounding