Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
60CIK07 Eaton's Bussmann series Fuses, C.S.A. FUSE FM1 CL'C'600V
60CIK07 Eaton's Bussmann series Fuses, C.S.A. FUSE FM1 CL'C'600V
This item cannot be canceled or returned
Description
C.S.A. FUSE FM1 CL'C'600V
Specifications
Specifications
| Manufacturer Part Number |
60CIK07 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, low voltage, 60 A, AC 600 V, HRCI-MISC, gL/gG, CSA |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
60 A |
| AC Voltage |
600 VAC |
| Net Weight |
0.1207 lbs |
| Gross Weight |
0.1207 lbs |
60CIK07
Eaton's Bussmann series Fuses