Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Plugs & Receptacles, Marine Grade Series
60CR61
Eaton Plugs & Receptacles, Marine Grade Series
Hull Inlet 30A 125V 2P3W H/L W/Cover CH
This item cannot be canceled or returned
Description
Plugs & Receptacles, Marine Grade Series
Hull Inlet 30A 125V 2P3W H/L W/Cover CH
Marine Grade Series Information
Hinge, Cover and Flange Chrome Plated Brass Glass Filled Nylon Interior Resists Breakage Designed for Flush Mounting
Specifications
Specifications
Manufacturer Part Number
60CR61
Manufacturer
Eaton
Product Series
Marine Grade
Family Series
Eaton Plugs & Receptacles, Marine Grade Series
Description
Eaton locking flanged inlet, Superior impact resistance, 30A, Commercial, 125V, Black, Two-pole, Three-wire, Polycarbonate, 1.31 in x 2.64 in, Four-gang, -40176; to 70176;C
Current Rating
30 A
Number of Poles
2
Number of Wires
3
Phase
1
Connection Type
Inlet
NEMA Configuration
L5-30P
Watertight
No
Special Properties
Corrosion Resistant
Isolated Ground
No
Color
Chrome
Approvals
UL
Net Weight
0 lbs
Gross Weight
0 lbs
60CR61
Eaton Plugs & Receptacles, Marine Grade Series