60SRC250

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60SRC250

Eaton's Bussmann series Fuses

60SRC250

Eaton's Bussmann series Fuses
60Amp 250V dc TRACTION FUSE
MFG Item Number
60SRC250
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
60SRC250
60Amp 250V dc TRACTION FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 60SRC250
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed traction fuse, 60 A, 250 V, Other, 45 Hertz-62 Hertz Min-Max Frequency, Other
Fuse Type British Standard (BS88)
Current Rating 60 A
Net Weight 0 lbs
Gross Weight 0 lbs