60TYHW
Hammond Manufacturing Enclosures, 1418 FS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60TYHW

Hammond Manufacturing Enclosures, 1418 FS Series

60TYHW

Hammond Manufacturing Enclosures, 1418 FS Series
24.9 x 32 For Encl. 60 x 36
MFG Item Number
60TYHW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1418 FS Series
Item #
60TYHW
24.9 x 32 For Encl. 60 x 36

1418 FS Series Information

  • Freestanding Enclosure Inner Panels
  • Formed from 10 Gauge or 12 Gauge Steel
  • Hardware Included

Specifications

Specifications
Manufacturer Part Number 60TYHW
Manufacturer Hammond Manufacturing
Product Series 1418 FS
Family Series Hammond Manufacturing Enclosures, 1418 FS Series
Description 24.9 x 32 For Encl. 60 x 36 FREE STANDING ENCLOS.
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit Yes
Comments Inner Half Panel, Single Door Width
Nominal Height 60 "
Nominal Width 36 "
Net Weight 35 lbs
Gross Weight 35 lbs
Alternatives
WA60P36F2
WA60P36F2
Wiegmann Enclosures, WA-F1F2 Series