61-1465SH
Dongan Electric Manufacturing Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61-1465SH Dongan Electric Manufacturing Transformers, Transformer, Gen Purpose, Single

MFG Item Number
61-1465SH

61-1465SH Dongan Electric Manufacturing Transformers, Transformer, Gen Purpose, Single

MFG Item Number
61-1465SH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
61-1465SH
Transformer, Gen Purpose, Single

Series Information

Specifications

Specifications
Manufacturer Part Number 61-1465SH
Manufacturer Dongan Electric Manufacturing
Family Series Dongan Electric Manufacturing Transformers
Description Transformer, Gen Purpose, Single Phase, 120X240 Pri, 120 Sec, 7.5 KVA, Ventilated NEMA 3R
Type Control
VA Rating 7,500 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Comments Ventilated
Net Weight 0 lbs
Gross Weight 0 lbs